Apply to be a TradeMaster!
Main product image of Model WM Water Motor Alarm Gong
Magnifying glass
Hover image to zoom

Model WM Water Motor Alarm Gong

SKU:
325500A
Rating:
(0)
Q&A:
(2)
Model WM Water Motor Alarm Gong
Magnifying glass
Hover image to zoom
We no longer carry 325500A
Unavailable since November 13, 2020

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

Globe's Model WM Water Motor Alarm is a hydraulically operated outdoor alarm for use with fire protection systems. It is lightweight yet durable, and can be used in conjunction with alarm check, dry pipe, deluge, and preaction valves to sound a local alarm. This water-powered system eliminates the need for an electrical alarm and will operate even if electrical power is lost. Globe's Model WM Water Motor Alarm features a one-gong system, which sounds an alarm outside the building.

The Water Motor Alarm is suitable for mounting to any type of rigid wall and can accommodate a wall thickness up to 16" (406.4 mm). It is provided with a listed and approved strainer for use in the alarm line. The Gong, Gong Mount, and Water Motor Housing are fabricated from corrosion-resistant cast aluminum. The polymer drive bearings do not require lubrication. The WM utilizes a lightweight, impeller design, which can produce a very high decibel sound level. As water passes through the water motor, the impeller turns and the shaft rotates. The rotating shaft drives a striker assembly, which rings the gong, sounding a continuous alarm as long as the water flow continues.

Specs

Application:

Plumbing

Product Type:

Alarm

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what are the pipe sizes on the inlet and outlet ends

Asked by don 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pipe connections are 3/4" NPT .

Was this review helpful to you?

Q: Where is it made?

Asked by Ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is manufactured in Michigan, USA.

Was this review helpful to you?