Apply to be a TradeMaster!
Main product image of GL5606 The Inch Quick Response Adjustable Concealed Pendent - 155°F
Magnifying glass
Hover image to zoom

GL5606 The Inch Quick Response Adjustable Concealed Pendent - 155°F

SKU:
560615501
Rating:
(0)
Q&A:
(2)
GL5606 The Inch Quick Response Adjustable Concealed Pendent - 155°F
Magnifying glass
Hover image to zoom
560615501 has been discontinued
Discontinued November 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Threaded Connection

Description

The Globe Quick Response GL5606 Adjustable Concealed Pendent Sprinkler has a low profile, aesthetically pleasing design. It provides sprinkler operation approximately six times faster than ordinary sprinklers and can be installed wherever standard concealed spray sprinklers are specified when allowed by the applicable standards. It offers the additional feature of greatly increased safety to life and should be used advisedly and under the direction of approving authorities having jurisdiction. The sprinkler is available with a nominal 1" of adjustment and a low profile cover plate assembly. The 4 1/2" diameter cover plate allows for 1" clearance around the sprinkler body and meets the IBC-ASCE/SEI 7 requirements for the use in seismic design categories C, D, & E. The GL Series Concealed Sprinkler may be virtually invisible as it does not interrupt the "smooth flow" of the ceiling. Globe's Concealed Sprinkler utilizes its 3mm frangible glass ampule which is located above the ceiling and concealed from view by the ceiling plate.

The provided protective cap needs to be removed in order to install the sprinkler with the proper wrench. The protective cap must be replaced on the sprinkler until the time the cover plate is to be installed. The "push on - screw off" designed cover plate is easily installed and with a nominal 1" inch of adjustment makes it easier to get a proper fit at the ceiling.

Operation of the sprinkler occurs when heat build up causes the solder holding the cover plate to the support shell to melt allowing the cover plate to fall clear. Continued heat build up causes the 3mm glass bulb to burst allowing the deflector to drop down and distribute water in an approved pattern to extinguish or control the fire.

Features:
  • Chrome plated
  • Frame: Bronze
  • Deflector: Brass
  • Screw: Brass
  • Bulb Seat: Copper
  • Spring: Nickel alloy
  • Seal: Teflon
  • Bulb: glass with alcohol based solution, 3mm size
  • One year warranty
  • Nominal K Factor: 5.6K
Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Specs

Application:

Plumbing

Finish:

Brass

Connection Size:

1/2"

Max Pressure (PSI):

175

Warranty:

1 Year

Hydrostatic Test Pressure:

500 psi

Type:

Concealed

Connection Type:

Threaded

Nominal K Factor:

5.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What flush cover plate fits? In white?

Asked by jason 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The GL5606 can use 332731 and 332711 plates.

Was this review helpful to you?

Q: Looking for the part # or sku# for the GL5606 sprinkler head wrench

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The wrench is part 332765.

Was this review helpful to you?