Apply to be a TradeMaster!
Main product image of Chrome Plated Horizontal Side Wall Sprinkler Head - 155°F (1/2" Thread)
Magnifying glass
Hover image to zoom

Chrome Plated Horizontal Side Wall Sprinkler Head - 155°F (1/2" Thread)

SKU:
567015502
Rating:
(0)
Q&A:
(0)
Chrome Plated Horizontal Side Wall Sprinkler Head - 155°F (1/2" Thread)
Magnifying glass
Hover image to zoom
We no longer carry 567015502
Unavailable since October 22, 2020

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Finish
Chrome Plated
Product Highlight: Max Temp (F)
155°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Threaded Connection

Description

Note: This sprinkler head is compatible with 325422: 1/2" Escutcheon

Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

The Globe GL Series Sprinkler is a low profile yet durable design which utilizes a frangible glass ampule as the thermosensitive element. While the sprinkler provides an aesthetically pleasing appearance, it can be installed wherever standard spray sprinklers are specified.

The heart of Globe's GL Series sprinkler proven actuating assembly is a hermetically sealed frangible glass ampule that contains a precisely measured amount of fluid. When heat is absorbed, the liquid within the bulb expands increasing the internal pressure. At the prescribed temperature, the internal pressure within the ampule exceeds the strength of the glass causing the glass to shatter. This results in water discharge which is distributed in an approved pattern depending upon the deflector style used. The sprinkler and escutcheon are not factory assembled. Assembly is done in the field.

Features:
  • Chrome plated
  • Frame: Bronze
  • Deflector: Brass
  • Screw: Brass
  • Bulb Seat: Copper
  • Spring: Nickel alloy
  • Seal: Teflon
  • Bulb: Glass with glycerin solution, 5mm size
  • One year warranty

Specs

Size:

1/2"

Application:

Plumbing

Product Type:

Sprinkler Head

Finish:

Chrome Plated

Max Temp (F):

155°F

Max Pressure (PSI):

175

Warranty:

1 Year

Hydrostatic Test Pressure:

500 psi

Type:

Horizontal Sidewall

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.