Apply to be a TradeMaster!
Main product image of Brass Extended Coverage Concealed Horizontal Side Wall Sprinkler Head - 135°F (3/4" Thread)
Magnifying glass
Hover image to zoom

Brass Extended Coverage Concealed Horizontal Side Wall Sprinkler Head - 135°F (3/4" Thread)

SKU:
811413501
Rating:
(1)
Q&A:
(0)
Brass Extended Coverage Concealed Horizontal Side Wall Sprinkler Head - 135°F (3/4" Thread)
Magnifying glass
Hover image to zoom
We no longer carry 811413501
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Finish
Brass
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
1 Year Warranty

Description

Note: This sprinkler head is compatible with 329491: Coverplate

Note:
  • Image represents Concealed Horizontal Side Wall Sprinkler Head with White Domed Cover Plate.
  • Cover Plate is sold separately

The Globe Quick Response GL8114 Extended Coverage Horizontal Sidewall Adjustable Concealed Sprinklers for light hazard occupancies, have the lowest profile available for this type of sprinkler, providing an aesthetically pleasing design. They can be installed wherever standard extended coverage horizontal sidewall sprinklers are specified when allowed by the applicable standards, and in accordance with NFPA 13. The sprinkler has 1/2" of adjustment for ease of installation. All that is seen on the wall is a 3-1/4" diameter wall plate color finished to match the specifiers exact requirements. In addition to making the sprinkler much less noticeable, the wall plate assembly also provides protection for the sprinkler from flying or hanging objects.

Features:
  • Temperature Ratings - 135°F (57°C) Sprinkler, 135°F (57°C) Cover Plate
  • Water Working Pressure Rating - 175 psi (12 Bars).
  • Factory tested hydrostatically to 500 psi (34 Bars).
  • Maximum low temperature glass bulb rating is -67°F (-55°C).
  • Frame - Bronze Deflector - Brass Screw - Brass
  • Bulb seat - Copper Spring - Nickel Alloy Seal - Teflon
  • Bulb - glass with alcohol based solution, 3mm size.
  • Cover Plate - brass
  • Upper Escutcheon Assembly - steel
Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Specs

Application:

Plumbing

Nominal K Factor:

8.1

Product Type:

Sprinkler Head

Size:

3/4"

Finish:

Brass

Max Temp (F):

135°F

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

500 psi

Type:

Horizontal Sidewall

Connection Type:

Threaded

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Need special wrench to install

In theory these sprinklers look great. At first I didn't realize I needed to order the cover plates separately; but after I had everything ready I found a more serious problem. It is impossible to get a normal wrench into the sprinkler head in order to tighten it. You can more or less grab the upper part of the sprinkler, but that is dangerous, as you could distort the shape. I finally found a reference in the Globe Sprinkler spec sheet mentioning a special wrench: ECLH Concealed Hz. Sdwl. - 3/4" NPT 329679 $59.75 Could not find a way to purchase this. Is this available anywhere, or is there another wrench that will work?
Marc
Lawrence, MA
9 years ago
Was this review helpful to you?