Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACVC80805CXCA Parts - Amana ACVC Series Gas Furnace, - 80% AFUE - 80K BTU - Downflow/Horizontal - Variable Speed ECM - 2000 CFM - C Cabinet
Brand:
Goodman-Amana
SKU:
ACVC80805CXCA
Replacement Parts
Search Parts:
SEARCH PARTS
CABINET ASSEMBLY
–
FURNACE BOTTOM
0121F00191DG
Sorry, we don't currently sell this item.
Request This Item
TOP
0121F00143DG
Sorry, we don't currently sell this item.
Request This Item
Transformer, 120/24V 40VA
0130M00140
Goodman-Amana
(1)
SW, AIR PRESSURE 2 STAGE, PINK
0130F00574
Sorry, we don't currently sell this item.
Request This Item
View Port Bushing, B1392139
B1392139
Goodman-Amana
DOOR, INNER
0121F00228
Sorry, we don't currently sell this item.
Request This Item
CONTROL ACCESS DOOR
0121F00120LGS
Sorry, we don't currently sell this item.
Request This Item
Square to Round Chimney Kit, 4053501S
4053501S
Goodman-Amana
(4)
J-Box Cover, 4015502
4015502
Goodman-Amana
J-BOX
4014502
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING WITH SLICE
B1392147
Sorry, we don't currently sell this item.
Request This Item
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
NAMEPLATE, AMANA
B10259253
Sorry, we don't currently sell this item.
Request This Item
BLOWER and CONTROL PANEL ASSEMBLY
+
HEAT EXCHANGE ASSEMBLY
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ACVC Series Gas Furnace - 80% AFUE - 80K BTU - Downflow/Horizontal - Variable Speed ECM - 2000 CFM - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video