Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACVC950714CXAD Parts - Amana ACVC Series Gas Furnace, - 95 AFUE - 68K BTU - Downflow/Horizontal - 21" Width
Brand:
Goodman-Amana
SKU:
ACVC950714CXAD
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts 1
–
Drain Hose, 20201902
20201902
Goodman-Amana
Gasket, 20179313
20179313
Goodman-Amana
Gasket, 20179313
20179313
Goodman-Amana
Gasket, 20179313
20179313
Goodman-Amana
View Port Bushing, B1392139
B1392139
Goodman-Amana
Flue Pipe Transition, 22309502
22309502
Goodman-Amana
Gasket, 20179313
20179313
Goodman-Amana
Cabinet Parts 2
+
Chassis
+
Blower Assembly
+
Heat Ex/Manifold/Gas Valve
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ACVC Series Gas Furnace - 95 AFUE - 68K BTU - Downflow/Horizontal - 21" Width
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video