Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACVC960804CNBA Parts - Amana ACVC Series Gas Furnace, - 96% AFUE - 80K BTU - Downflow/Horizontal - Variable Speed ECM - C Cabinet
Brand:
Goodman-Amana
SKU:
ACVC960804CNBA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Pipe Straight CF, 0161F00064S
0161F00064S
Goodman-Amana
Gasket, 0154F00024
0154F00024
Goodman-Amana
Gasket, 0154F00025
0154F00025
Goodman-Amana
Drain Trap, 0161F00046S
0161F00046S
Goodman-Amana
DOOR ACCESS 21" PNT
0121F00338LG
Sorry, we don't currently sell this item.
Request This Item
DOOR, BLOWER 21" PNT
0121F00341LG
Sorry, we don't currently sell this item.
Request This Item
View Port Bushing, B1392139
B1392139
Goodman-Amana
Gasket Deck, 0154F00021
0154F00021
Goodman-Amana
CF DRAIN TUBE ASSY
0270F03515
Sorry, we don't currently sell this item.
Request This Item
CF DRAIN TUBE ASSY
0270F03126
Sorry, we don't currently sell this item.
Request This Item
COUPLING
0161F00037
Sorry, we don't currently sell this item.
Request This Item
Grommet, M0501301
M0501301
Goodman-Amana
Plug-button, M0570808
M0570808
Goodman-Amana
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item.
Request This Item
Plug-button, M0570807
M0570807
Goodman-Amana
PLUG, HOLE
0161M00027
Sorry, we don't currently sell this item.
Request This Item
Plastic Plug 1i (2713-blk), B1392021
B1392021
Goodman-Amana
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item.
Request This Item
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item.
Request This Item
DRAIN KIT ASSY
0270F05403
Sorry, we don't currently sell this item.
Request This Item
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item.
Request This Item
HEX NUT-INSERT (QTY 3)
0163M00319
Sorry, we don't currently sell this item.
Request This Item
Amana Name Plate, 0161M00032
0161M00032
Goodman-Amana
RETAINER SCREW (QTY 3)
M0273904
Sorry, we don't currently sell this item.
Request This Item
SCREW-DECORATIVE (QTY 3)
M0209730
Sorry, we don't currently sell this item.
Request This Item
Blower Assembly
+
Chassis Assembly
+
Heat Exchange Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ACVC Series Gas Furnace - 96% AFUE - 80K BTU - Downflow/Horizontal - Variable Speed ECM - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video