Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADSH800603AXAA Parts - Amana ADSH Series Gas Furnace, - 80% AFUE - 60K BTU - Dedicated Downflow - 2 Stage - Multi Speed - A Cabinet
Brand:
Goodman-Amana
SKU:
ADSH800603AXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assy
–
FURNACE BOTTOM 14"
0121F00183DG
Sorry, we don't currently sell this item.
Request This Item
TOP 14"
0121F00141DG
Sorry, we don't currently sell this item.
Request This Item
BLOWER ACCESS DOOR 14"
0121F00122LG
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER 120V TO 24V, 40 VA
0130M00139
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch (.60" WC), 0130F00504S
0130F00504S
Goodman-Amana
(2)
View Port Bushing, B1392139
B1392139
Goodman-Amana
INNER BLOWER DOOR 14"
0121F00185
Sorry, we don't currently sell this item.
Request This Item
CONTROL ACCESS DOOR 14"
0121F00118LG
Sorry, we don't currently sell this item.
Request This Item
CHIMNEY TRANSITION TOP
4023500
Sorry, we don't currently sell this item.
Request This Item
J-Box Cover, 4015502
4015502
Goodman-Amana
J-BOX
4014502
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING WITH SLICE
0163F00001
Sorry, we don't currently sell this item.
Request This Item
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
AMANA NAMEPLATE
0161F00006
Sorry, we don't currently sell this item.
Request This Item
SEAL STRIP, 1/8 X 1/2 X 14
B13926111
Sorry, we don't currently sell this item.
Request This Item
Blower Assembly
+
Partition Assy
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ADSH Series Gas Furnace - 80% AFUE - 60K BTU - Dedicated Downflow - 2 Stage - Multi Speed - A Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video