Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AEPF426016BA Parts - AEPF Series Air Handler - 3-1/2 to 5 Ton - 16 SEER - 1 Phase
Brand:
Goodman
SKU:
AEPF426016BA
Description
–
AEPF Series Air Handler - 3-1/2 to 5 Ton - 16 SEER - 1 Phase
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Blower Mount, Angle, 0121A00027
SKU:
0121A00027
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Service Blower Wheel, B1368048S
SKU:
B1368048S
Goodman-Amana
ECM Fan Blower Control Board, PCBEM102S
SKU:
PCBEM102S
Goodman-Amana
Aluminum Evaporator Coil, 0270A01126S
SKU:
0270A01126S
Goodman-Amana
Horizontal Drain Pan, B1756028L
SKU:
B1756028L
Goodman-Amana
Motor Mount Band, 0121M00038
SKU:
0121M00038
Goodman-Amana
3/4 HP Variable Speed Motor, B13400704ABS
SKU:
B13400704ABS
Goodman-Amana
Circuit Breaker Insert, 0161A00063
SKU:
0161A00063
Goodman-Amana
Drain Pan (Vertical), B1756020L
SKU:
B1756020L
Goodman-Amana
16 Pin Low Volt Wire Harness, B1378700
SKU:
B1378700
Goodman-Amana
Wiring Harness, 0259A00002P
SKU:
0259A00002P
Goodman-Amana
Inlet Tube Flowrator, B1796630
SKU:
B1796630
Goodman-Amana
High Voltage Wire Harness, B13787-01
SKU:
B13787-01
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video