Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMEC960302BNAB Parts - Amana AMEC Series Gas Furnace, - 96% AFUE - 30K BTU - Multi Speed ECM - Upflow/Horizontal - B Cabinet
Brand:
Goodman-Amana
SKU:
AMEC960302BNAB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet
–
Gasket, 0154F00024
0154F00024
Goodman-Amana
Gasket, 0154F00025
0154F00025
Goodman-Amana
Drain Trap, 0161F00046S
0161F00046S
Goodman-Amana
DOOR, ACCESS 17.5" PNT
0121F00337LG
Sorry, we don't currently sell this item.
Request This Item
DOOR, BLOWER 17.5" PNT
0121F00340LG
Sorry, we don't currently sell this item.
Request This Item
View Port Bushing, B1392139
B1392139
Goodman-Amana
Gasket Deck, 0154F00020
0154F00020
Goodman-Amana
Elbow Trap, 0164F00017
0164F00017
Goodman-Amana
Drain Hose, 0164F00006
0164F00006
Goodman-Amana
Hose Coupling, 0161F00047
0161F00047
Goodman-Amana
Grommet, M0501301
M0501301
Goodman-Amana
Plug-button, M0570808
M0570808
Goodman-Amana
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item.
Request This Item
Plug-button, M0570807
M0570807
Goodman-Amana
HOLE PLUG
0161M00027
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item.
Request This Item
Drain Kit Assembly, 0270F20728
0270F20728
Goodman-Amana
BAG ASSY UF
0270F03138
Sorry, we don't currently sell this item.
Request This Item
Plastic Plug 1i (2713-blk), B1392021
B1392021
Goodman-Amana
AMANA NAMEPLATE
0161M00003P
Sorry, we don't currently sell this item.
Request This Item
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item.
Request This Item
DECORATIVE SCREW (QTY 3)
M0209730
Sorry, we don't currently sell this item.
Request This Item
Clamp-hose
0163M00049
Goodman-Amana
Blower Assembly
+
Chassis
+
Heat Exchanger / Manifold / Gas Valve
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana AMEC Series Gas Furnace - 96% AFUE - 30K BTU - Multi Speed ECM - Upflow/Horizontal - B Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video