Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMVT48DP1400/AMVT48DP1400AA Parts - Goodman Air Handler
Brand:
Goodman
SKU:
AMVT48DP1400/AMVT48DP1400AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Box Assembly
–
Plate; Upper Tie, Painted
0121A01485PDG
Sorry, we don't currently sell this item.
Request This Item
Lower Access Panel; Painted
0121A00460PDG
Sorry, we don't currently sell this item.
Request This Item
Refrigeration Tubing Panel
0121A00658PDG
Sorry, we don't currently sell this item.
Request This Item
Panel; Upper Access
0121A01717PDG
Sorry, we don't currently sell this item.
Request This Item
Panel Filter Access Ptd, 0121A00244PDG
0121A00244PDG
Goodman-Amana
Terminal Board, 0130M00020
0130M00020
Goodman-Amana
Time Delay Relay, 0130M00129
0130M00129
Goodman-Amana
(6)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Fuse Holder
0130M00277
Sorry, we don't currently sell this item.
Request This Item
Bracket, 0121A00811
0121A00811
Goodman-Amana
Circuit Breaker Cover
0161A00073
Sorry, we don't currently sell this item.
Request This Item
Gasket Drain Pan, 0154A00006BL
0154A00006BL
Goodman-Amana
Gasket Drain Pan, 0154A00007BL
0154A00007BL
Goodman-Amana
Grommet
B1392630
Sorry, we don't currently sell this item.
Request This Item
Grommet
0164A00002
Sorry, we don't currently sell this item.
Request This Item
Spider Wire Harness, 0159A00004
0159A00004
Goodman-Amana
Thumb Screw
0163A00026
Sorry, we don't currently sell this item.
Request This Item
Washer; Retaining
BT1392909
Sorry, we don't currently sell this item.
Request This Item
Wire Assembly 9 Pin Female Connector, 0259A00012P
0259A00012P
Goodman-Amana
Wire Assembly
0259A00015P
Sorry, we don't currently sell this item.
Request This Item
Coil Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AMVT48DP1400/AMVT48DP1400AA - Goodman Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video