Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APC1424M41AB Parts - Amana APC14 Series Packaged Air Conditioner - 2 Ton - 14 SEER - Multi-Position
Brand:
Goodman-Amana
SKU:
APC1424M41AB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Top Panel, 0121G00887PDGS
0121G00887PDGS
Goodman-Amana
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
1 Phase Motor (208-230V, 1/6 HP, 815 RPM), 0131M00009PSP
0131M00009PSP
Goodman-Amana
(6)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
LOUVERED PANEL, COND SIDE
20467701PLG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, COND SIDE
20464401PLGS
Sorry, we don't currently sell this item.
Request This Item
SOLID PANEL COMPRESSO
0121G00662DG
Sorry, we don't currently sell this item.
Request This Item
PNL, BLO, CNVRT
0260G00023PS
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX PANEL
0121G00213DGS
Sorry, we don't currently sell this item.
Request This Item
BLK-OFF, EVAP, TOP, CNVRT
0121G00592
Sorry, we don't currently sell this item.
Request This Item
BLOWER DOOR
0260G00025PS
Sorry, we don't currently sell this item.
Request This Item
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Partition Panel/Compressor
+
Coil/Evap Assembly
+
Control Panel/Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana® APC14 Series Packaged Air Conditioner - 2 Ton - 14 SEER - Multi-Position
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video