Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APH1424H41DC Parts - Amana APH Series Packaged Heat Pump - 2 Ton - 14 SEER - Horizontal
Brand:
Goodman-Amana
SKU:
APH1424H41DC
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
DUCT PANEL 27.5"
0121G00667PDG
Sorry, we don't currently sell this item.
Request This Item
CORNER PANEL 27.5"
0121G00664DG
Sorry, we don't currently sell this item.
Request This Item
CORNER POST 27.5"
0121G00047PDG
Sorry, we don't currently sell this item.
Request This Item
EXTERNAL BLOWER PANEL 27.5"
0121G00271DG
Sorry, we don't currently sell this item.
Request This Item
EXTERNAL CONTROL BOX PANEL
0121G00276DG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 4 BANK 27.5"
0121G00069PLG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 5 BANK 27.5"
0121G00072PLG
Sorry, we don't currently sell this item.
Request This Item
EVAP PANEL 8.75"X27.5"
0121G00065PDG
Sorry, we don't currently sell this item.
Request This Item
GROMMET / HS .62 - .45
B1392011
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR PANEL 13.68" x 27.50"
0121G00062PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 5 BANK 27.5"
0121G00072PLG
Sorry, we don't currently sell this item.
Request This Item
BASEPAN RAIL (QTY 2)
0121G00044PRF
Sorry, we don't currently sell this item.
Request This Item
Chassis Assembly
+
Top Panel and Control Box Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana APH Series Packaged Heat Pump - 2 Ton - 14 SEER - Horizontal
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video