Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASX140481CA Parts - Amana ASX Series Air Conditioner - 4 Ton - 14 SEER - R410A
Brand:
Goodman-Amana
SKU:
ASX140481CA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel Assembly
–
VENTURI TOP PANEL 35"
0121R00013PDG
Sorry, we don't currently sell this item.
Request This Item
WIRE GRILL 35"
0152R00009
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR, 1/4HP, 1SP, 8PL
0131M00061
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR 1/4 HP, 2 SP, 8 PL
0131M00015P
Sorry, we don't currently sell this item.
Request This Item
FAN BLADE 26" ALUM CCW
10625738
Sorry, we don't currently sell this item.
Request This Item
AMANA LOGO CAP
0161R00008P
Sorry, we don't currently sell this item.
Request This Item
SCREW #10 X 1/2, A, SLOT, SR, BLACK (QTY 4)
0163M00003P
Sorry, we don't currently sell this item.
Request This Item
Top Panel, 0121R00269PDGS
0121R00269PDGS
Goodman-Amana
(1)
CONDUIT
0161R00004P
Sorry, we don't currently sell this item.
Request This Item
Ring Venturi 35i, 0161R00007P
0161R00007P
Goodman-Amana
Louvered Panel Assembly
+
Control Box Assembly
+
Condenser Coil and Tubing Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ASX Series Air Conditioner - 4 Ton - 14 SEER - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video