Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Limit Switches
Auto Limit Switch (120F - 130F)
Brand:
Goodman-Amana
SKU:
0130F00038
Rating:
(1)
Q&A:
(0)
Hover image to zoom
0130F00038 has been discontinued
Discontinued March 4, 2023
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Auto Limit Switch (120F - 130F), 0130F00038S
Brand:
Goodman-Amana
SKU:
0130F00038S
(0)
Out of Stock
Get it
Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Auto Limit Switch (120F - 130F)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
5
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Limit switch
It was perfect easy to install
Baste
Reseda, CA
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video