Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
230/265V Pri To 24V Sec 20Va, 0130M00329
Brand:
Goodman-Amana
SKU:
0130M00329
Rating:
(0)
Q&A:
(0)
0130M00329 has been discontinued
Discontinued August 7, 2025
This product was discontinued by the manufacturer.
This item replaces:
0130M00152S
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
20VA Transformer, 230/265V Primary, 24V Secondary, 0130M00329S
Brand:
Goodman-Amana
SKU:
0130M00329S
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
0130M00329 is an official OEM 230/265V Pri To 24V Sec 20Va for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video