Apply to be a TradeMaster!
Main product image of 115V, 1/2 HP, 1130 RPM, 4-Speed Motor, 0131F00043SP
Magnifying glass
Hover image to zoom

115V, 1/2 HP, 1130 RPM, 4-Speed Motor, 0131F00043SP

SKU:
0131F00043SP
Rating:
(5)
Q&A:
(0)
115V, 1/2 HP, 1130 RPM, 4-Speed Motor, 0131F00043SP
Magnifying glass
Hover image to zoom
$146.73 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1130 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
0131F00043SP is an official OEM 115V, 1/2 HP, 1130 RPM, 4-Speed Motor for Goodman-Amana HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/2

Voltage:

115V

RPM:

1130

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Happy with supply house

Quick 2 day delivery, well packaged, o.e.m. fan motor. Easy to swap over, took an hour and a half. Quietly blowing air now.
patrick
philla.
1 years ago
Was this review helpful to you?

Fits like a glove

Order arrived fast and motor fit in blower box as the original did. I have no complaints so far.
Tim
Rio Rancho nm
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be buying from this company again

The product was exactly as pictured and described. Shipping was super fast. Got it the next day! Website is easy to navigate and find what you need. Thanks y'all!
Farrah
Abilene Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I ordered

Item was exactly what I ordered. Shipped fast and packaged well. installed and runs perfect.
Zach
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

o.e. parts, they arrived quickly, all is well

knowledgeable help, good service, seemingly wide ranging stock. good folks to deal with
mr hp
oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy