Apply to be a TradeMaster!
Main product image of 1/2 HP 115V Controller, 0131F00122SC
Magnifying glass
Hover image to zoom

1/2 HP 115V Controller, 0131F00122SC

SKU:
0131F00122SC
Rating:
(0)
Q&A:
(0)
1/2 HP 115V Controller, 0131F00122SC
Magnifying glass
Hover image to zoom
$253.59 each
In Stock
In Stock
Get 1 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Amperage
5.8 Amps
Product Highlight: Horse Power
1/2 HP

Description

Blower Motor Controller, Nine Speed ECM, 1/2 Hp, 115 V, 1 Ph


Specifications:

  • Unit Type: Accessory
  • Product Class - (PIM): Blower Motors and Controllers
  • Power Voltage: 115 V
  • Min. Circuit Amps: 5.8
  • Power Phase: 1 Ph
  • Power Frequency: 50/60 Hz
  • Dimensions - (Unit Height): 2.56 in
  • Motor Speed Type: Nine Speed ECM
  • Drive: Direct Drive
  • Horsepower: 1/2
  • Motor Type: Blower Motor Controller

Specs

Voltage:

115V

Amperage:

5.8

Phase:

1

Product Type:

Controller

Horse Power:

1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy