Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Motors & Parts
1760 RPM 2 Speed Motor (5HP, 208-230/460V, 3 PH), 0131M00274
Brand:
Goodman-Amana
SKU:
0131M00274
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0131M00274 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Replacement Parts List
Replacement Parts List
Direct Replacement:
208-230/460V 3-Phase 2-Speed 1760 RPM Motor, 0131M00274S
Brand:
Goodman-Amana
SKU:
0131M00274S
(0)
Backorder
Get it
Mon, Dec 21 - Fri, Jan 22
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208-230/460v
1760 RPM
5 HP
Description
–
0131M00274 is an official OEM 1760 RPM 2 Speed Motor (5HP, 208-230/460V, 3 PH) for Goodman-Amana HVAC equipment.
Specs
–
Product Type:
Motor
Horse Power:
5
Voltage:
208-230/460v
RPM:
1760
Speeds:
2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video