Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Motors & Parts
Motor 3/4 HP Motor Programmed, 0131M00727S
Brand:
Goodman-Amana
SKU:
0131M00727S
Rating:
(7)
Q&A:
(0)
Hover image to zoom
0131M00727S has been discontinued
Discontinued August 21, 2025
This product was discontinued by the manufacturer.
Description
–
0131M00727S is an official OEM Motor 3/4 HP Motor Programmed for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 7Â reviews
100%
would recommend this product
5
out of 7 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-7
 ofÂ
7
 reviews
Sort: Most Recent
Got my air handler working like new!
The blower speed in my Goodman unit was erratic. I replaced it with this OE replacement and it works great.
Charlie
Orlando, FL
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great buy!
This replaced the fan motor on my air handler and so far it is working just fine!
PM
Tyler, TX
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good product.
Motor was a perfect match for our system and works great.
Kees
Englewood, Fl
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works good lasts a long time.
THe motor arrived as promised. Worked well.
Rocket
Pine, AZ
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect fit and operation
It was easy to install and it was the OEMs part.
Robert
Warner Robins, GA
2 years ago
Was this review helpful to you?
0
0
Flag this review
Fast delivery, quality and specs as indicated
Great product. Was programmed by the seller as stated in conversation. Was as easy as plug and play.
Justin
Delaware
4 years ago
Was this review helpful to you?
0
0
Flag this review
I would definitely buy from you guys again
Your customer service has been excellent and product information has been great including shipping
Vik
Pinellas Park Florida
4 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video