Apply to be a TradeMaster!
Main product image of 22" CCW Fan Blades w/ 7/8" Bore, 0150M00011S
Magnifying glass
Hover image to zoom

22" CCW Fan Blades w/ 7/8" Bore, 0150M00011S

SKU:
0150M00011S
Rating:
(1)
Q&A:
(0)
22" CCW Fan Blades w/ 7/8" Bore, 0150M00011S
Magnifying glass
Hover image to zoom
$149.56 each
Backorder
Backorder
Get it Tue, Jul 28 - Tue, Aug 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Rotation
CCW

Description

0150M00011S is an official OEM 22" CCW Fan Blades w/ 7/8" Bore for Goodman-Amana HVAC equipment.

Specs

Diameter (Inches):

22"

Bore:

7/8"

Rotation:

CCW

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Fan works as expected and at a competitive price!
Tommy B
Gadsden Al
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy