Apply to be a TradeMaster!
Main product image of 2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
Magnifying glass
Hover image to zoom

2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK

SKU:
0151M00027SK
Rating:
(3)
Q&A:
(0)
2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
Magnifying glass
Hover image to zoom
$122.60 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
0151M00027SK is an official OEM 2 Stage Gas Valve, 3.5" WC (24V) for Goodman-Amana HVAC equipment.

Specs

–
Product Type:

Gas Valve

Type:

2 Stage

Voltage:

24V

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

GMH Series Ignitor, 0130F00008S
SKU: 0130F00008S
Goodman-Amana

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good price

The first one was bad,valve didn't open. The second one was not delivered overnight, but when did arrive it work right. First time this happened to me using supply house
Leopard 13
Philadelphia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is AWESOME

I'm so very impressed with Supply House as a company, I would definitely recommend them and use them in the future. It ended up that my original HVAC company diagnosed why my furnace wasn't working incorrectly and then on top of that they couldn't get the part I needed for 2 weeks. I called Supply House and they had the part and shipped it immediately. I called another HVAC company to install the part but he got the furnance working without needing the part I ordered. There was no problem returning part. Thank you Supply House for your understanding and easy ordering, fast shipping, easy returns, and fast crediting my purchase.
Kit
Iowa City, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly.

Worked perfectly as soon as it went in. 2 weeks later the problem is completely solved.
Ed
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy