Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
Drain Trap
Brand:
Goodman-Amana
SKU:
0161F00046
Rating:
(2)
Q&A:
(0)
Hover image to zoom
0161F00046 has been discontinued
Discontinued November 7, 2023
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Drain Trap, 0161F00046S
Brand:
Goodman-Amana
SKU:
0161F00046S
(0)
Out of Stock
Get it
Mon, Dec 7 - Mon, Dec 14
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Drain Trap
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Horizontal Drain Kit, RF000142
SKU:
RF000142
Goodman-Amana
Flue Pipe W/Bend, 0164F00002
SKU:
0164F00002
Goodman-Amana
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Never disappointed
Fit perfect and worked as it should.
Stew
Huntington, WV
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
It does what it's supposed to.
It's a cheap, easy part to replace an it got here quick
Caaaaaal
Ohio
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video