Apply to be a TradeMaster!
Main product image of 1/12 HP 825 RPM Condenser Motor (230V), 10584307S
Magnifying glass
Hover image to zoom

1/12 HP 825 RPM Condenser Motor (230V), 10584307S

SKU:
10584307S
Rating:
(3)
Q&A:
(2)
1/12 HP 825 RPM Condenser Motor (230V), 10584307S
Magnifying glass
Hover image to zoom
$234.56 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM

Description

–

10584307S is an official OEM 1/12 HP 825 RPM Condenser Motor (230V) for Goodman-Amana HVAC equipment.

Specs

–
RPM:

825

Voltage:

230V
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
5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

The fan motor works great easy hook up quiet and it took me 20 minutes to install been working great so far
Robertj
Silver spring md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like the OEM

Exact fit. The wires are the same color and length as the OEM. Makes installation very easy.
Chaz
New Palestine, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part I needed, when I needed it.

Thanks guys and gals! Y'all saved the day and my wallet as well. Woke up and noticed it seemed a little warm. The summers in Georgia are brutal without A/C. I realized the compressor was kicking on but not the cooling fan. None of my local parts houses had the fan motor. I found you guys online. Great prices! It arrived the next day and 30 minutes, a couple of nuts and bolts and three wires later, my A/C was back in business. Happy Wife (and daughter), Happy Life!
Mike
Middle Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need Amana Motor #10584307. You show this number with an "S" following it. Is this the same motor, or does the "S" signify that it is a different part number

Asked by gr 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are the same motor. The 'S' just signifies that it is a replacement part rather than the original.

Was this review helpful to you?

Q: what is the direction it turns?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

When looking at the shaft head-on, it turns counterclockwise.

Was this review helpful to you?