Apply to be a TradeMaster!
Main product image of 18" 3 Blade Fan, CW (33° Pitch), 10625721
Magnifying glass
Hover image to zoom
18" 3 Blade Fan, CW (33° Pitch), 10625721
Magnifying glass
Hover image to zoom
$77.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW

Description

–
10625721 is an official OEM 18" 3 Blade Fan, CW (33° Pitch) for Goodman-Amana HVAC equipment.

Specs

–
Blade Length:

18"

Rotation:

CW

Number of Blades:

3

Pitch:

33°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Bought this to replace the fan blade that failed catastrophically on my Amana RHA24C2B / P1248109C heat pump. Fits perfectly. PS: Use a 4" gear puller to remove the old fan hub from the motor shaft. Makes the job quick and easy.
Home Owner
Georgia
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy