Apply to be a TradeMaster!
Main product image of 3" Flame Rollout Switch, 10728343
Magnifying glass
Hover image to zoom

3" Flame Rollout Switch, 10728343

SKU:
10728343
Rating:
(0)
Q&A:
(0)
3" Flame Rollout Switch, 10728343
Magnifying glass
Hover image to zoom
$22.71 each
BOX UP & SAVE 10%
$102.30 box of 5
$20.46 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
10728343 is an official OEM 3" Flame Rollout Switch for Goodman-Amana HVAC equipment.

Specs

–
Open Temperature:

160°F

Close Temperature:

140°F

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy