Apply to be a TradeMaster!
Main product image of 3" Limit Switch, L240F-30, 1370903S
Magnifying glass
Hover image to zoom
3" Limit Switch, L240F-30, 1370903S
Magnifying glass
Hover image to zoom
$34.17 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
1370903S is an official OEM 3" Limit Switch, L240F-30 for Goodman-Amana HVAC equipment.

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exact replacement.

Great to find and have the part for an older unit.
Art
Grass Valley, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I am Happy with the replacement product from Supply House and working fine.
Rogerf
08844
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came fast and worked perfectly

I ordered this item during quarantine and it came the next day as it was supposed to. The part fit exactly and has been working perfectly.
Robert
ILLINOIS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Immediate Shipment

Received part quickly. Was as described. Great price.
David
Canton, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old limit switch went bad in my Goodman furnace

My furnace started cycle on and off intermittently so I pulled out my trusty meter and found that the limit switch was starting to go bad. This replacement switch worked just fine and the repair was easy to do since it was just two wires and two screws. The switch comes with wires to connect to larger, old style terminal connectors.
Homer Sapiens
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rebulding entire unit

It's always good to find replacements for older Units. Thanks Supplyhouse.
bigedd
Cleveland< Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy