Apply to be a TradeMaster!
Main product image of Blower Shell Assembly 10" x 8", 2539306S
Magnifying glass
Hover image to zoom
Blower Shell Assembly 10" x 8", 2539306S
Magnifying glass
Hover image to zoom
$77.54 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2539306S is an official OEM Blower Shell Assembly 10" x 8" for Goodman-Amana HVAC equipment.
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy products from SupplyHouse.com again.

I wanted to replace my blower motor housing and fan blades. When the unit went out I was looking at a hefty bill. With the help of a few youtube videos I could see it was not that hard. It is a little more touchy not being a professional in the HVAC world but with a little common sense, turning off the power supply watching those videos again and again and one more time for good measure. I replaced the unit parts with all new for $316.00 roughly and have a wisper quiet efficient replacement which took me approximately 4 hours. This included watching videos marking my wires with sharpies and photos from my camera phone and a conversation with the staff at SupplyHouse. I felt confident I could do it and I did. I was amazed at how smooth it runs. I have to keep checking to make sure it is on because of how silent it is. When I check the registers air is coming out at between 99 to 105 degrees. House heats up super quick now. The team at SupplyHouse are so professional helpful and courteous to their customers. They took their time with my off the wall questions and really helped me with the solution. No calls to the HVAC guys who are always behind and have to put you off for days until they can get to you. I prefer doing it myself when it is not so hard to do it. Thanks again SupplyHouse and to their staff. Joe you did a great Job as does Tre and Lukas.
The Edge
Bristol, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?