Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A120-00-5F Parts - Amana Commercial Air Handler
Brand:
Goodman-Amana
SKU:
A120-00-5F
Description
–
This product is A120-00-5F - Amana Commercial Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
2" Steel Key, 0163M00407
SKU:
0163M00407
Goodman-Amana
1" Blower Wheel Ball Bearing, 0163L00247
SKU:
0163L00247
Goodman-Amana
Sheave Fixed Ak61h, 0163L00138S
SKU:
0163L00138S
Goodman-Amana
Heat Sequencer, B1256558
SKU:
B1256558
Goodman-Amana
Blower Wheel, B1368056SP
SKU:
B1368056SP
Goodman-Amana
Bearing Mounting Bracket, B3201300
SKU:
B3201300
Goodman-Amana
Blower Housing, 2539302FSS
SKU:
2539302FSS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video