Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A18-05 Parts - Amana A Series Air Handler
Brand:
Goodman-Amana
SKU:
A18-05
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
GROUND LUG
B1378533
Sorry, we don't currently sell this item.
Request This Item
WRAPPER ASSY
1721115
Sorry, we don't currently sell this item.
Request This Item
BOTTOM TIE CHANNEL
1721912
Sorry, we don't currently sell this item.
Request This Item
UPPER TIE PLATE
1721907
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL
1722055P
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL
1722005P
Sorry, we don't currently sell this item.
Request This Item
Heat Element w/ Limit, B1037485S
B1037485S
Goodman-Amana
(3)
5 kW Sequencer, B1256551
B1256551
Goodman-Amana
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
45VA Transformer
B1141643
Goodman-Amana
2 Speed Fan Motor, 1/5 HP, B13400313S
B13400313S
Goodman-Amana
(3)
8" x 6" Blower Wheel, B1368035S
B1368035S
Goodman-Amana
BLOWER MOUNTING ANGLE
1717107
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR
CAP050000370VAS
Sorry, we don't currently sell this item.
Request This Item
SERVICE COIL ASSY COMPLETE
P1400A18L
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
B1314452
Sorry, we don't currently sell this item.
Request This Item
Plastic Drain Pan, B1755913H
B1755913H
Goodman-Amana
BLOWER HOUSING
2939300S
Sorry, we don't currently sell this item.
Request This Item
Horizontal Drain Pan Assembly, B1755929L
B1755929L
Goodman-Amana
FILTER COVER
1722040
Sorry, we don't currently sell this item.
Request This Item
Terminal Block, B1368250
B1368250
Goodman-Amana
(3)
BLOWER CUT-OFF
764733
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is A18-05 - Amana A Series Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video