Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A18-05C Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
A18-05C
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
Heat Element w/ Limit, B1037485S
B1037485S
Goodman-Amana
(3)
30 Amp Circuit Breaker (GE), CBK2PD240VC030S
CBK2PD240VC030S
Goodman-Amana
(2)
Heat Sequencer, B1256558
B1256558
Goodman-Amana
(1)
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
2 Speed Fan Motor, 1/5 HP, B13400313S
B13400313S
Goodman-Amana
(3)
8" x 6" Blower Wheel, B1368035S
B1368035S
Goodman-Amana
Blower Mount, Angle, 0121A00027
0121A00027
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
Coil/Pan Assembly, P1400A18LP
P1400A18LP
Goodman-Amana
Vertical Drain Pan Assembly, B1755913HDF
B1755913HDF
Goodman-Amana
(10)
Horizontal Drain Pan Assembly, B1755929L
B1755929L
Goodman-Amana
Cut Off-Evap Blower, C6121802
C6121802
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler A18-05C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video