Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A48-6RAA Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
A48-6RAA
Description
–
Amana Air Handler A48-6RAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
Circuit Breaker Insert, 0161A00063
SKU:
0161A00063
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Drain Pan, 0161A00028
SKU:
0161A00028
Goodman-Amana
Panel Filter Access Ptd, 0121A00244PDG
SKU:
0121A00244PDG
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU:
B1368047S
Goodman-Amana
Wire Assembly 9 Pin Female Connector, 0259A00012P
SKU:
0259A00012P
Goodman-Amana
220/240V1Ph1/4Hp2Sp 900Rpm Mtr, B13400502SP
SKU:
B13400502SP
Goodman-Amana
10 x 10 Blower Housing, 0271A00016S
SKU:
0271A00016S
Goodman-Amana
Drip Shield (Large), 0121A00306PDG
SKU:
0121A00306PDG
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video