Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AC24-08C Parts - Amana A Series Air Handler
Brand:
Goodman-Amana
SKU:
AC24-08C
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
THERMOSTAT
BT12437-22
Sorry, we don't currently sell this item.
Request This Item
SEQUENCER
BT12565-01
Sorry, we don't currently sell this item.
Request This Item
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
KIT, HTR
3600002
Sorry, we don't currently sell this item.
Request This Item
GROUND LUG
BT13715-00
Sorry, we don't currently sell this item.
Request This Item
DISCONNECT 60 AMP W/O CLIP
BT1753509
Sorry, we don't currently sell this item.
Request This Item
DRAIN PAN, SERVICE KIT
36700-00S
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR
BT94580-00
Sorry, we don't currently sell this item.
Request This Item
BREAKER, SUPPORT
17536-02
Sorry, we don't currently sell this item.
Request This Item
BREAKER, SUPPORT
17536-03
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX TOP
36100-00
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX, WRAPPER
36110-03
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX, WRAPPER
36110-03
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX BOTTOM
36120-00
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX BOTTOM
36120-00
Sorry, we don't currently sell this item.
Request This Item
EVAP. TOP PANEL
36130-00
Sorry, we don't currently sell this item.
Request This Item
EVAP. COIL BLOCK-OFF
36150-00
Sorry, we don't currently sell this item.
Request This Item
MOTOR SHIELD
36170-00
Sorry, we don't currently sell this item.
Request This Item
ENDPLATE, BRACKET
36220-00
Sorry, we don't currently sell this item.
Request This Item
ENDPLATE, BRACKET
36220-01
Sorry, we don't currently sell this item.
Request This Item
SPOTWELD ASM., EVAP
36300-03
Sorry, we don't currently sell this item.
Request This Item
MOUNTING BRACKET, CAP
36300-07
Sorry, we don't currently sell this item.
Request This Item
BLOWER ASM. AC18
36501-01S
Sorry, we don't currently sell this item.
Request This Item
COIL TUBING ASM. AC18
36960-01S
Sorry, we don't currently sell this item.
Request This Item
MOTOR
BT13400-15
Sorry, we don't currently sell this item.
Request This Item
BLOWER WHEEL
BT13680-12
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
BT13690-01
Sorry, we don't currently sell this item.
Request This Item
ACCESS FITTING
BT13733-00
Sorry, we don't currently sell this item.
Request This Item
CLAMP, MOTOR MOUNT
BT13925-00
Sorry, we don't currently sell this item.
Request This Item
FENDER WASHER
BT13929-04
Sorry, we don't currently sell this item.
Request This Item
NYLON LOCKNUT
BT13930-07
Sorry, we don't currently sell this item.
Request This Item
FLEX CONDUIT
BT1393410
Sorry, we don't currently sell this item.
Request This Item
CARRIAGE BOLT
BT13937-06
Sorry, we don't currently sell this item.
Request This Item
Valve Core, B1787000
B1787000
Goodman-Amana
CAP W/O-RING
BT91020-00
Sorry, we don't currently sell this item.
Request This Item
MANIFOLD ASM
30937-29
Sorry, we don't currently sell this item.
Request This Item
BLOWER DECK AC18
36140-01
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT BRACKET
36160-00
Sorry, we don't currently sell this item.
Request This Item
VENTURI
36420-01
Sorry, we don't currently sell this item.
Request This Item
BLOWER HOUSING
36602-01
Sorry, we don't currently sell this item.
Request This Item
COIL ASM
36649-00
Sorry, we don't currently sell this item.
Request This Item
REDUCER
37405-00
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AC24-08C - Amana A Series Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video