Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACSF30LN1608/ACSF30LN1608AA Parts - Amana ACSF Horizontal Fan Coil
Brand:
Goodman-Amana
SKU:
ACSF30LN1608/ACSF30LN1608AA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Assembly
–
BLDC MOTOR-1/4 HP
0131M00778
Sorry, we don't currently sell this item.
Request This Item
Blower Wheel 6.70 X 8.06, 0150M00027
0150M00027
Goodman-Amana
MOTOR MOUNT CLAMP (QTY 2)
BT1392500
Sorry, we don't currently sell this item.
Request This Item
WASHER, 3/8 FENDER (QTY 4)
B1392919
Sorry, we don't currently sell this item.
Request This Item
NYLON LOCKNUT, .31-18 (QTY 4)
B1393804
Sorry, we don't currently sell this item.
Request This Item
CARRIAGE BOLT .31 - 18 X .625" (QTY 4)
BT1393706
Sorry, we don't currently sell this item.
Request This Item
BLOWER DECK 10.75", LARGE
3614005
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT BRACKET
3616000
Sorry, we don't currently sell this item.
Request This Item
VENTURI 0.5" (QTY 4)
3642001
Sorry, we don't currently sell this item.
Request This Item
BLOWER HOUSING (QTY 2)
3660201
Sorry, we don't currently sell this item.
Request This Item
MOTOR SHIELD
3617000
Sorry, we don't currently sell this item.
Request This Item
CONTROL PANEL AND COIL ASSEMBLY
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is ACSF30LN1608/ACSF30LN1608AA - Amana ACSF Horizontal Fan Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video