Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AD9S960603BN/AD9S960603BNAA Parts - Amana AD9S96 Series Gas Furnace - 96% AFUE
Brand:
Goodman-Amana
SKU:
AD9S960603BN/AD9S960603BNAA
Description
–
This item is AD9S960603BN/AD9S960603BNAA - Amana AD9S96 Series Gas Furnace - 96% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Gasket, 20179307
SKU:
20179307
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Orifice Bracket Burner 3, 0121F00468S
SKU:
0121F00468S
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Bracket Door Switch, 0121F00389S
SKU:
0121F00389S
Goodman-Amana
Primary Limit Control, 20162901SP
SKU:
20162901SP
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Flue Elbow 17.5", 0164F00026S
SKU:
0164F00026S
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:
0171M00001S
Goodman-Amana
Drain Trap, 0161F00046S
SKU:
0161F00046S
Goodman-Amana
Front Cover, Collector Box, 0161F00054S
SKU:
0161F00054S
Goodman-Amana
Heat Shield-primary Limt, 0121F00439S
SKU:
0121F00439S
Goodman-Amana
1/2 HP Blower Motor w/o Module, 0131F00332M
SKU:
0131F00332M
Goodman-Amana
Bracket Burner 3, 0121F00455S
SKU:
0121F00455S
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video