Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADPF18241BA Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
ADPF18241BA
Description
–
Amana Air Handler ADPF18241BA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
10 MFD 440V Oval Capacitor, CAP100000440LAS
SKU:
CAP100000440LAS
Goodman-Amana
Circuit Board, PCBFM103S
SKU:
PCBFM103S
Goodman-Amana
Evaporator Coil Assembly, 0270A00914SP
SKU:
0270A00914SP
Goodman-Amana
Blower Wheel, 10" x 10", D6723306S
SKU:
D6723306S
Goodman-Amana
Blower Wheel 9 X 6, 0150M00000S
SKU:
0150M00000S
Goodman-Amana
1/3HP 3 Spd 208/230V 6PL Motor, 0131M00005PSP
SKU:
0131M00005PSP
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
SKU:
B1368016S
Goodman-Amana
Motor 1/2HP 3Sp 8Pl, 11091204SP
SKU:
11091204SP
Goodman-Amana
Wiring Harness 9Pin Female Con, 0259A00005P
SKU:
0259A00005P
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
Vertical Drain Pan, B1756013L
SKU:
B1756013L
Goodman-Amana
Wire Assembly, 0259A00001P
SKU:
0259A00001P
Goodman-Amana
Aluminum Service Coil, 0270A00912S
SKU:
0270A00912S
Goodman-Amana
Blower Mount, Angle, 0121A00027
SKU:
0121A00027
Goodman-Amana
Blower Housing Assembly 10 X 8, 5660205SLP
SKU:
5660205SLP
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
208-230v 1ph 3/4hp 1075rpm 3 speed, 0131M00000PSP
SKU:
0131M00000PSP
Goodman-Amana
Blower Housing Shell, 1439389S
SKU:
1439389S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video