Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AE36-10A Parts - Amana AE Series Air Handler
Brand:
Goodman-Amana
SKU:
AE36-10A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
WRAPPER
1721117
Sorry, we don't currently sell this item.
Request This Item
BOTTOM TIE CHANNEL
1721914
Sorry, we don't currently sell this item.
Request This Item
UPPER TIE PLATE
1721909
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL
1722057P
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL
1722023P
Sorry, we don't currently sell this item.
Request This Item
10 KW Heating Element w/ Switch, B1037488S
B1037488S
Goodman-Amana
(5)
60 Amp Circuit Breaker, CBK2PD240VC060S
CBK2PD240VC060S
Goodman-Amana
(7)
Heat Sequencer, B1256559
B1256559
Goodman-Amana
(4)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
ECM Blower Motor, 1/2 HP, B13400702ABS
B13400702ABS
Goodman-Amana
Service Blower Wheel, B1368048S
B1368048S
Goodman-Amana
(4)
Blower Mount, Angle, 0121A00027S
0121A00027S
Goodman-Amana
BLOWER MOUNTING ANGLE
1717103
Sorry, we don't currently sell this item.
Request This Item
COIL PAN ASSY
P1400AE36L
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
B1313674
Sorry, we don't currently sell this item.
Request This Item
Plastic Drain Pan, B1755920HDF
B1755920HDF
Goodman-Amana
BLOWER HOUSING
1439397S
Sorry, we don't currently sell this item.
Request This Item
Plastic Horizontal Drain Pan, B1755931L
B1755931L
Goodman-Amana
FILTER COVER
1722042
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER PLATE
1495206
Sorry, we don't currently sell this item.
Request This Item
Motor Mount Band, 0121M00038
0121M00038
Goodman-Amana
0171M00012 Motor Mounting Arm
0171M00012
Goodman-Amana
ECM Fan Blower Control Board, PCBEM102S
PCBEM102S
Goodman-Amana
(4)
ECM SECONDARY BOARD
B1368271
Sorry, we don't currently sell this item.
Request This Item
16 Pin Low Volt Wire Harness, B1378700SP
B1378700SP
Goodman-Amana
WIRE HARNESS, HIGH VOLTAGE
B1378701
Sorry, we don't currently sell this item.
Request This Item
BLOWER CUT-OFF
1864700F
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AE36-10A - Amana AE Series Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video