Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AHVE48DP1400/AHVE48DP1400BA Parts - Amana AHVE Series Air Handler
Brand:
Goodman-Amana
SKU:
AHVE48DP1400/AHVE48DP1400BA
Description
–
This product is AHVE48DP1400/AHVE48DP1400BA - Amana AHVE Series Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Coil Elec Exp Valve Subcool, 2441513
SKU:
2441513
Daikin
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Pressure Sensor, 3S481012-1
SKU:
3S481012-1
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Panel Filter Access Ptd, 0121A00244PDG
SKU:
0121A00244PDG
Goodman-Amana
Circuit Breaker Cover, 0161A00073S
SKU:
0161A00073S
Goodman-Amana
Pcb Fan Assembly, 2P561240-1S
SKU:
2P561240-1S
Goodman-Amana
Wire Assembly 9 Pin Female Conn, 0259A00021S
SKU:
0259A00021S
Goodman-Amana
Blower Housing & Wheel, 0271A00206S
SKU:
0271A00206S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video