Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ALXS4NA1810/ALXS4NA1810AA Parts - Amana Split System Air Conditioner
Brand:
Goodman-Amana
SKU:
ALXS4NA1810/ALXS4NA1810AA
Description
–
This product is ALXS4NA1810/ALXS4NA1810AA - Amana Split System Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
4
Replacement Parts
Contactor, 0130M00851
SKU:
0130M00851
Goodman-Amana
20" Fan Blade (CCW), 0150M00012SP
SKU:
0150M00012SP
Goodman-Amana
26" Base Pan, 0121R00005PDGS
SKU:
0121R00005PDGS
Goodman-Amana
Filter Drier, 0162R00057SP
SKU:
0162R00057SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video