Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMH80704BNAC Parts - Amana AMH8 Series Gas Furnace, - 80% AFUE, 2-Stage, Multi-Speed
Brand:
Goodman-Amana
SKU:
AMH80704BNAC
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet
–
View Port Bushing, B1392139
B1392139
Goodman-Amana
NAMEPLATE
0161M00003P
Sorry, we don't currently sell this item.
Request This Item
J-BOX
4014502
Sorry, we don't currently sell this item.
Request This Item
J-Box Cover, 4015502
4015502
Goodman-Amana
Pressure Switch (-).47PF, B1370176
B1370176
Goodman-Amana
(2)
Silicon Tubing
A3468601
Goodman-Amana
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING WITH SLICE
B1392147
Sorry, we don't currently sell this item.
Request This Item
PLASTIC PLUG .875 DIA
B1392019
Sorry, we don't currently sell this item.
Request This Item
SEAL STRIP 1/8 X 1/2 X 17.5
B13926112
Sorry, we don't currently sell this item.
Request This Item
TOP 17.5"
0221F00001PDG
Sorry, we don't currently sell this item.
Request This Item
ACCESS DOOR 17.5"
4012008PLG
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, WRAPPER 17.5"
0270F00011P
Sorry, we don't currently sell this item.
Request This Item
BLOWER DOOR 17.5"
4015005PLG
Sorry, we don't currently sell this item.
Request This Item
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Blower Assy/Control Panel
+
Heat Exchanger Assy/Flue Collector Box w/Separate Chimney Assy
+
Burner Box
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana AMH8 Series Gas Furnace - 80% AFUE, 2-Stage, Multi-Speed AMH80704BNAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video