Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMH950905DXAA Parts - Amana AMH8 Series Gas Furnace, - 80% AFUE, 2-Stage, Multi-Speed
Brand:
Goodman-Amana
SKU:
AMH950905DXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet
–
AMANA NAMEPLATE
0161M00003P
Sorry, we don't currently sell this item.
Request This Item
Drain Hose, 20201902
20201902
Goodman-Amana
GASKET (QTY 2)
20179308
Sorry, we don't currently sell this item.
Request This Item
ACCESS DOOR
0121F00068LG
Sorry, we don't currently sell this item.
Request This Item
BLOWER DOOR
0121F00065LGS
Sorry, we don't currently sell this item.
Request This Item
View Port Bushing, B1392139
B1392139
Goodman-Amana
VIEW PORT BUSHING-ACCESS DOOR
11104002
Sorry, we don't currently sell this item.
Request This Item
Deck Gasket, 22320003
22320003
Goodman-Amana
COVER, HIGH VOLTAGE BOX
10736201
Sorry, we don't currently sell this item.
Request This Item
Grommet, M0501301
M0501301
Goodman-Amana
Plug-button, M0570808
M0570808
Goodman-Amana
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item.
Request This Item
Plug-button, M0570807
M0570807
Goodman-Amana
GROMMET (QTY 2)
A4691701
Sorry, we don't currently sell this item.
Request This Item
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item.
Request This Item
Rubber Coupling Inducer, 10254303
10254303
Goodman-Amana
Clamp-hose
0163M00049
Goodman-Amana
Hose Clamp, M0119207
M0119207
Goodman-Amana
Drain Hose, 20201901
20201901
Goodman-Amana
(1)
Drain Tube, 20201802
20201802
Goodman-Amana
Drain Trap, 20171701
20171701
Goodman-Amana
(13)
Drain Angle, 20214203
20214203
Goodman-Amana
Hose Clamp, M0119207
M0119207
Goodman-Amana
2" Mesh Vent, B2810816
B2810816
Goodman-Amana
(1)
3" Mesh Vent, B2810814
B2810814
Goodman-Amana
Hose Clamp, M0119206
M0119206
Goodman-Amana
Drain Bag Kit, 10195517Q
10195517Q
Goodman-Amana
(1)
Blower Assembly
+
Chassis
+
Manifold / Gas Valve
+
Heat Exchanger
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana AMH8 Series Gas Furnace - 80% AFUE, 2-Stage, Multi-Speed AMH950905DXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video