Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMSS960403AN/AMSS960403ANAA Parts - Amana AMSS Series Gas Furnace - 96% AFUE
Brand:
Goodman-Amana
SKU:
AMSS960403AN/AMSS960403ANAA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is AMSS960403AN/AMSS960403ANAA - Amana AMSS Series Gas Furnace - 96% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Orifice Bracket Burner 2, 0121F00469S
SKU:
0121F00469S
Goodman-Amana
Resettable Limit Switch (L200F), 10123533SP
SKU:
10123533SP
Goodman-Amana
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Burner Bracket, 0121F00456S
SKU:
0121F00456S
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Bracket Door Switch, 0121F00389S
SKU:
0121F00389S
Goodman-Amana
Cover Front, 0161F00080S
SKU:
0161F00080S
Goodman-Amana
Hsi Ignition Control Board, PCBBF140S
SKU:
PCBBF140S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Wiring Harness, 0159F00070
SKU:
0159F00070
Goodman-Amana
Limit Switch, 20162903SP
SKU:
20162903SP
Goodman-Amana
12.5 MFD 370V Oval Capacitor, CAP125000370VAP
SKU:
CAP125000370VAP
Goodman-Amana
Motor-id Blower, 0171M00008S
SKU:
0171M00008S
Goodman-Amana
Cap-Vinyl .500, A1781105
SKU:
A1781105
Goodman-Amana
Gasket, 20194607
SKU:
20194607
Goodman-Amana
Gas Valve Replacement
SKU:
0151M00037S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video