Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMV80704BXA Parts - Amana AMV Series Gas Furnace - 80% AFUE
Brand:
Goodman-Amana
SKU:
AMV80704BXA
Description
–
This item is AMV80704BXA - Amana AMV Series Gas Furnace - 80% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
3/4HP Direct Drive Motor, B13400912GBS
SKU:
B13400912GBS
Goodman-Amana
Silicon Nitride Ignitor, 11111701S
SKU:
11111701S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
SKU:
B1368016S
Goodman-Amana
Primary Limit Switch (L170-30F), B1370188
SKU:
B1370188
Goodman-Amana
Burner Bracket, 0121F00157
SKU:
0121F00157
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Auxillary Limit Auto Reset Switch, 20269903SP
SKU:
20269903SP
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
Gasket Manninglass 17.5i, B1392634
SKU:
B1392634
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Two-Stage Air Pressure Switch, B1370208
SKU:
B1370208
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video