Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ANX130181/ANX130181BE Parts - Amana ANX Series Air Conditioner
Brand:
Goodman-Amana
SKU:
ANX130181/ANX130181BE
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is ANX130181/ANX130181BE - Amana ANX Series Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
3/8" Sweat Service Valve, 0151R00187S
SKU:
0151R00187S
Goodman-Amana
Top Panel, 0121R00008PDGS
SKU:
0121R00008PDGS
Goodman-Amana
1.5Ton Rechi Compressor, 50N382XV-ZAKMS
SKU:
50N382XV-ZAKMS
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
High Pressure Cutout Switch, 0130M00089SP
SKU:
0130M00089SP
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
26" Base Pan, 0121R00005PDGS
SKU:
0121R00005PDGS
Goodman-Amana
Filter Drier, 0162R00057SP
SKU:
0162R00057SP
Goodman-Amana
Control Cover, 0121R00053PDGS
SKU:
0121R00053PDGS
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
SKU:
0151R00185S
Goodman-Amana
Condenser Coil, 0201R00271S
SKU:
0201R00271S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video