Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ANX140431AA Parts - Amana Central Air Conditioner
Brand:
Goodman-Amana
SKU:
ANX140431AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Top and Side Panels
–
Top Panel 29", 0121R00010PDGS
0121R00010PDGS
Goodman-Amana
(2)
COND MOTOR
0131M00060
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
22" Dia. Venturi Ring, 0161L00000
0161L00000
Goodman-Amana
TUBING ASSY, COND COIL
0201R00338S
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00202PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00205PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00194PLG
Sorry, we don't currently sell this item.
Request This Item
CONDUIT
0161R00002P
Sorry, we don't currently sell this item.
Request This Item
AMANA NAMEPLATE
0161R00010P
Sorry, we don't currently sell this item.
Request This Item
WASHER, BLACK (.50 OD .218ID) (QTY 4)
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Control Box
+
Tubing and Compressor Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Central Air Conditioner ANX140431AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video