Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ANX140431AD Parts - Amana Central Air Conditioner
Brand:
Goodman-Amana
SKU:
ANX140431AD
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box Assembly
–
PNL, LWR ACCESS
0121R00912PDG
Sorry, we don't currently sell this item.
Request This Item
Control Cover, 0121R00053PDGS
0121R00053PDGS
Goodman-Amana
CONTACTOR 30 AMP, 1P, 24V
CONT1P030024V
Sorry, we don't currently sell this item.
Request This Item
45/5MFD 440V Dual Run Capacitor
CAP050450440RTP
Goodman-Amana
(11)
Strap Capacitor, 4400065
4400065
Goodman-Amana
Amana Nameplate, 0161R00087
0161R00087
Goodman-Amana
Compressor and Tubing Assembly
+
Top and Louver Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Central Air Conditioner ANX140431AD
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video