Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG12600901A Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
APG12600901A
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel / Fan
–
FAN BLADE, 22", 4 BLADE, 29° P
B1086774S
Sorry, we don't currently sell this item.
Request This Item
MOTOR, 1/3 HP, 1 SPEED
B13400248
Sorry, we don't currently sell this item.
Request This Item
FAN GRILL GUARD, LRG (QTY X)
B1376923
Sorry, we don't currently sell this item.
Request This Item
TOP-OUTER CASE W/PAINT (QTY X)
20466001PDG
Sorry, we don't currently sell this item.
Request This Item
NUT, ACORN, 5/16 (QTY 4)
B1783803
Sorry, we don't currently sell this item.
Request This Item
WASHERS, FLAT (QTY 4)
B1392826
Sorry, we don't currently sell this item.
Request This Item
CRATED SERVICE COND. COIL W/DRIER
1262529
Sorry, we don't currently sell this item.
Request This Item
Filter Drier, 0162G00007SP
0162G00007SP
Goodman-Amana
Outer Chassis
+
Partition Panels
+
Compressor / Blower Assy
+
Heat Exchanger / Manifold / Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Packaged Unit/RTU APG12600901A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video