Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG13240451AA Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
APG13240451AA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel / Fan
–
FAN BLADE, 22", 3 BLADE, 24° P
B1086773
Sorry, we don't currently sell this item.
Request This Item
COND MOTOR 1/6 HP, 1 SP, 8 PL
0131M00016P
Sorry, we don't currently sell this item.
Request This Item
FAN GRILLE GUARD, LRG
B1376923
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
20466001PDG
Sorry, we don't currently sell this item.
Request This Item
ACORN NUT 5/16 HEX YELLOW ZINC
B1783803
Sorry, we don't currently sell this item.
Request This Item
WASHERS, FLAT (QTY 4)
B1392826
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, COND COIL
1262524
Sorry, we don't currently sell this item.
Request This Item
SINGLE-FLOW FILTER DRIER, STEEL
B1219212
Sorry, we don't currently sell this item.
Request This Item
Outer Chassis
+
Partition Panels
+
Compressor / Blower Assy
+
Heat Exchanger / Manifold / Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Packaged Unit/RTU APG13240451AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video