Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG1324045M41CA Parts - Amana APG Series Gas Pack - 2 Ton - 13 SEER
Brand:
Goodman-Amana
SKU:
APG1324045M41CA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Cabinet
–
Fan Blade, 22" Dia., B1086773S
B1086773S
Goodman-Amana
(1)
1 Phase Motor (208-230V, 1/6 HP, 815 RPM), 0131M00009PSP
0131M00009PSP
Goodman-Amana
(6)
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Door Heat Exchanger 32 w/ Paint, 0121G00179DGS
0121G00179DGS
Goodman-Amana
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
Partition Assembly
+
Blower Assembly
+
Heat Exchanger Assembly
+
Control Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana APG Series Gas Pack - 2 Ton - 13 SEER (APG1324045M41CA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video