Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG13480701AB Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
APG13480701AB
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
22" CCW Fan Blades w/ 1/2" Bore, 0150M00011S
0150M00011S
Goodman-Amana
(1)
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
0131M00430SF
Goodman-Amana
(1)
FAN GRILLE
0152G00002
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
20466001PDG
Sorry, we don't currently sell this item.
Request This Item
SCREW #10 X 1/2, A, SLOT, SR, BLACK (QTY 6)
0163M00003P
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
BLOWER DOOR 40"
20464806PDG
Sorry, we don't currently sell this item.
Request This Item
EVAP/CONTROL DOOR 40"
20464807PDG
Sorry, we don't currently sell this item.
Request This Item
HEAT EXCHANGER DOOR 40"
0121G00181DG
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR DOOR 40"
20464809PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, COND SIDE 40"
20467702PLG
Sorry, we don't currently sell this item.
Request This Item
UTILITY PANEL 40"
20466102PDG
Sorry, we don't currently sell this item.
Request This Item
DUCT PANEL 40"
0121G00240DG
Sorry, we don't currently sell this item.
Request This Item
SUPPORT POST 40"
0121G00209
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL, COND SIDE 40"
20464402PLG
Sorry, we don't currently sell this item.
Request This Item
BASE PAN RAIL (QTY 2)
0121G00290
Sorry, we don't currently sell this item.
Request This Item
CORNER POST-COMP END 40"
20464202PDG
Sorry, we don't currently sell this item.
Request This Item
CORNER POST-HAIRPIN END 40"
20464302PDG
Sorry, we don't currently sell this item.
Request This Item
FLUE HOOD (QTY 2)
20465601PDG
Sorry, we don't currently sell this item.
Request This Item
FLUE HOOD-LOWER
0121G00190
Sorry, we don't currently sell this item.
Request This Item
FLUE HOOD SCREEN
20472601
Sorry, we don't currently sell this item.
Request This Item
GAS LINE GROMMET
B1910012
Sorry, we don't currently sell this item.
Request This Item
AMANA LABEL
B10259253
Sorry, we don't currently sell this item.
Request This Item
FLUE HOOD ASSY
0270G00070
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Partition Panels
+
Basepan/Blower Assembly
+
Compressor/Tubing Assembly
+
Heat Exchanger/Manifold/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Packaged Unit/RTU APG13480701AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video